Oils are a type of fluid, designed primarily to reduce friction, absorb heat and ensure the easy movement of parts within a mechanism. Some common types include gear oils, compressor oils, and hydraulic oils, all of which are crucial in various systems and machines.
Oils are usually comprised of a combination of liquids, including mineral oil, silicone, and glycol. Oils are also often engineered with specific additives tailored to their respective applications and intended purpose.
Overall, hydraulic, gear and compressor oils play a crucial role in ensuring the efficiency, performance, and longevity of machinery and equipment across various industries.
Oils serve numerous purposes across various machinery and equipment, including:
When choosing a type of Oil, there are several important factors to consider before purchasing. By careful taking into account these factors, you can be assured that the type of oil you chosse will be suited for your requirements.
By carefully evaluating these factors, you can select an oil that suits your needs.
The non-compressible properties of hydraulic oil are used to drive the oil through hydraulic machinery using a pump or piston. The pressure build-up created by the oil facilitates movement at the end of the machinery.
This is the International Organization for Standardization's viscosity grade and defines each category of graded oil according to its viscosity (how easy the oil is to pour at specified temperatures).
Compressor oil functions by lubricating the moving parts within compressors, such as pistons and bearings. This in turn minimises friction and prevents wear to crucial components within a compressor. As well as acting as a friction reducer, it works to absorbs and dissipate heat that is naturally a byproduct generated during compression. This works to cool the compressor and helps regulate the temperature of the machine, to prevent overheating and maintain efficiency.
Gear oils and hydraulic oils also offer similar functions, working to reduce friction and dissipate heat in various types of systems.This standard outlines the test guidance on petrol and other related products to ensure the ageing behaviour of these fluids performs according to European standards. Ageing behaviour in this instance covers the corrosive resistance of mineral oils used in hydraulic and turbine systems and as circulating oils.
Let's break it down...
To ensure you have all the necessary information regarding oil management, guidelines and oil selection, we've gathered a selection of resource, to help you on your journey to selecting the most effective oil product for your needs.