£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Constructed of medium density foam for fast cut and shock resistance when sanding on flat or contoured surfaces and provides secure adhesion for a 3M™ Stikit™ Disc (sold separately). The pad has a flexible tapered edge that helps produce smooth finishing and blending.
Holder enables use of 3M™ Stikit™ discs (sold separately) on a right angle grinder or sander.
Red nylon face material provides excellent disc adhesion for high speed applications yet allows quick, easy removal.
Medium density foam provides flexibility when needed for flat or contoured surfaces.
Tapered edge offers flexibility and enhances feather-edging and blending.
Converted Form: Backup Pads, Disc.
Density Rating: Medium.
Diameter: 6 Inch.
Diameter (Metric): 152.4 mm.
Equipment - Machines: Disc Sanders.
Form Type: Molded.
Hook Type: 2.
Industries: Paint Preparation, AOEM.
Max OPM: 12000.
Max RPM: 10000.
Thickness: 0.75 Inch.
Thickness (Metric): 19.05 mm.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
Diameter | 150mm |
EAN | 0051144055760 |
ECLASS Code | 21011304 |
Material | Foam |
MFR Part No. | 7000045680 |
Model Number | 05576 |
Mounting Type | PSA |
Series | Stikit™ |
Shank Type | Threaded |
UNSPSC Code | 31191500 |
Width | 19.05mm |