£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Product Documents
For fast cutting on contours and hard-to-reach areas, these aluminium oxide cartridge rolls are a long-lasting and cost-effective choice. Ideal for deburring and metal removal, higher grits can also be used for blending and polishing applications.
Features and Benefits
• Spiral wound abrasive constantly exposes a new abrasive surface for product longevity
• Available in a range of roll sizes and grits to suit any application
• Straight form allows for consistent finishing
Typical Applications
• Flash removal
• Edge breaking
• Machine tool mark removal
• Polishing and finishing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Cartridge Shape | Straight |
Diameter | 6mm |
EAN | 5036140216457 |
ECLASS Code | 21011309 |
Grit | P120 |
Length | 38mm |
Mandrel Type | CRM4 |
Maximum Operating Speed | 22000rpm |
MFR Part No. | CR4 |
Type | CR4 |
UNSPSC Code | 31191516 |