£2.60
Ex VAT
£3.12
Inc VAT
Product Details
Product Specification
Highly effective yet durable cloth sanding belts.
Features and Benefits
• Open coat construction and advanced anti-static treatment reduce loading for enhanced cut-rate and longer belt life
• Heavyweight cloth backing offers durability for coarser grades and is especially suited to wide belt and edge sanding
• Washable backing is suitable for sanding wood with a lot of Pitch/resin (belts load quickly) such as pine
• Resin bond withstands high heat and pressure for longer service life
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cleaning Surface Preparation |
Backing Material | JF-Cotton |
Bonding | Resin |
Brand | Klingspor |
Colour | Green |
Compatible Materials | Aluminium INOX/Stainless Steel |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P180 |
Grit Grade | Medium |
Length | 1525mm |
MFR Part No. | 299463 |
Series | LS313JF |
UNSPSC Code | 31191507 |
Width | 50mm |