£12.49
Ex VAT
£14.99
Inc VAT
52 Variations Available
Product Details
Product Specification
Zirconium abrasive belt with a Polyester cloth backing.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Blending Deburring Refining |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | Bibielle |
Colour | Green |
Compatible Materials | Carbon Steel INOX/Stainless Steel |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P80 |
Grit Grade | Coarse |
Length | 2000mm |
MFR Part No. | Y9W007502000080 |
Series | Y9W007502000080 |
UNSPSC Code | 31191507 |
Width | 75mm |