£89.99
Ex VAT
£107.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Through its integration of the NorZon grain along with robust paper backing, the Norton Blue Fire discs provide maximum performance and productivity. Ideal for tasks such as smoothing body filler, flattening sharp edges, and addressing large surface areas, it excels in various automotive and industrial applications. With the advanced grain technology, these discs ensure efficient material removal and surface refinement.
Features and Benefits
• The NorZon grain design offers self-sharpening capability for efficient cut rate and extended product lifespan
• Open grain distribution prevents premature clogging, ensuring consistent performance
• Ideal for coarse sanding and finishing on hard materials
• High strength paper backing provides excellent tear resistance and minimizes curling and edge chipping
Typical Applications
• Used for smoothing body filler, flattening of sharp edges, and large surface areas
Attribute | Value |
---|---|
Backing Material | Disc Velcro |
Brand | Norton Saint Gobain |
Colour | Blue |
Diameter | 150mm |
Disc Type | Coated |
EAN | 3157629388563 |
ECLASS Code | 21011313 |
Grit | 60 |
MFR Part No. | 66254444905 |
Model Number | 66254444905 |
Series | Blue Fire |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 14+1 Holes |