SKU:
SIA2033861M
MPN:
2439.7276.0060
£26.79
Ex VAT
£32.15
Inc VAT
18 Variations Available
Product Details
Product Specification
SIA 1919 Siawood+ stands out as a universal all-round product, catering to the diverse needs of the woodworking industry and trade with its exceptional qualities in wood and lacquer applications. Designed to meet the highest standards, it excels in calibrating surfaces with precision, as well as in both coarse and fine sanding of solid wood and wood-based materials. Whether it's refining rough surfaces or achieving a smooth finish on solid wood, veneer, or wood-based materials, this abrasive ensures superior performance, making it an indispensable choice for professionals seeking excellence in woodworking tasks.
Features and Benefits
• Premium product for the highest quality demands in stationary wood sanding
• Minimal clogging thanks to modern coating technology
• Outstanding performance and long life
• Very high stock removal rates and excellent finish
• Backing with very high stability and rigidity
• Lower grinding costs due to longer lifetime
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Wood and Lacquer |
Bond Type | resin over resin |
Brand | Sia Abrasives |
Diameter | 125mm |
Disc Type | Paper Discs |
EAN | 7611123203778 |
ECLASS Code | 21011313 |
Grit | P80 |
Material Application | Wood and Lacquer |
MFR Part No. | 6123.2545.0080 |
Model Number | 6123.2545.0080 |
Series | 1919 |
UNSPSC Code | 31191506 |