noscriptNorton Saint Gobain 25mm BLAZE R980P P36 TR TYPE (PK-100) 66261094895 | Cromwell Tools

Norton Saint Gobain

25mm BLAZE R980P P36 TR TYPE (PK-100)

SKU:

NOR2056571D

MPN:

66261094895

£56.49

Ex VAT

£67.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Norton Blaze provides highly efficient part cutting and finishing on a range of challenging materials such as stainless steel, inconels, chromium cobalt, titanium, and other hard substrates. Through its tool-free fastening system, the discs offer swift changes enhancing productivity and minimising downtime. Optimal for hard-to-reach areas, it excels in construction, automotive, aerospace, and pressure vessel fabrication.


    Features and Benefits
    • The SpeedLok fastener ensures secure disc attachment to the backup pad, eliminating slipping or release due to heat
    • Provides cool cut and faster cut rates
    • Offers excellent durability, extended lifespan, and resistance to edge-fraying on tough applications, particularly stainless steel


    Typical Applications
    • For cutting and finishing in industrial settings


    Product Specification
    Attribute
    Value

    Bond Type

    SpeedLock

    Brand

    Norton Saint Gobain

    Colour

    Orange

    Diameter

    25.4mm

    Disc Type

    Coated Specialties

    EAN

    3157629326909

    ECLASS Code

    21011313

    Grit

    36

    MFR Part No.

    66261094895

    Pack Size

    100

    Series

    BLAZE

    UNSPSC Code

    31191506

    Vacuum Hole Design

    N/A