SKU:
MMM2016270H
MPN:
7100027055
£30.99
Ex VAT
£37.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Class-leading multi-purpose lightweight paper abrasive discs on a roll, from 3M.
Features and Benefits
• Premium aluminium oxide on a C weight paper backing
• Resin bonded for a faster cut and longer life
• Load-resistant coating to prolong abrasive life
Typical Applications
• Abrasive C-paper backed disc with Stikit attachment for portable sanders and off hand sanding
• Ideal for intermediate and final sanding on lacquered hard and soft woods, paints lacquers, primers, solid surface materials, metals and plastics
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Fine Sanding Intermediate Sanding Sanding |
Backing Material | Paper |
Brand | 3M |
Diameter | 150mm |
Disc Type | Coated Disc Pack |
EAN | 4046719885152 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grit | P180 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
MFR Part No. | 7100027055 |
Model Number | 65733 |
Mounting Type | Stikit™ |
Pack Size | 100 |
Series | 310U |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |