SKU:
KEM2065485S
MPN:
342314
£117.00
Ex VAT
£140.40
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kemet |
Diameter | 300mm |
Disc Type | Coated Disc Pack |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Grit | P600 |
MFR Part No. | 342314 |
Mounting Type | Non-Adhesive |
Pack Size | 100 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |