SKU:
NOR2022022Y
MPN:
66623378987
£58.99
Ex VAT
£70.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Norton surface blending disc offers a uniquely designed compacted structure providing a versatile solution for metal surface preparation. Adept when deburring, edge breaking, blending, cleaning and polishing, these discs provide optimal material removal with a smear-free finish. As a result of their durable construction, fast surface preparation is assured maximising productivity. Adding to their versatility, the Norton surface blending disc can be used in conjunction with fibre and flap discs for comprehensive metalworking operations.
Features & Benefits
• Achieve a burr-free, paint-ready finish efficiently and without harming the base material
• Versatile for blending, finishing, cleaning, and light deburring tasks
• Compatible with self-grip back up pads featuring a locating centre pin for seamless use
Typical Applications
• These discs are for use with angle grinders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22mm |
Brand | Norton Saint Gobain |
Colour | Maroon |
Diameter | 115mm |
Disc Type | Surface Conditioning Disc |
EAN | 3157629497111 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | MED |
Maximum Operating Speed | 13340rpm |
MFR Part No. | 66623378987 |
Model Number | 66623378987 |
Pack Size | 5 |
Series | SelfGrip |
UNSPSC Code | 31191506 |