£0.19
Ex VAT
£0.23
Inc VAT
Product Details
Product Specification
1950
Performance-enhancing grit mix with ceramic corundum in 40 - 80 grit range. Minimal clogging thanks to open coating in 220 - 600 grit range. Extremely long lifetime, versatile all-round product.
Size: 70 x 125mm
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Paper |
Brand | Sia Abrasives |
ECLASS Code | 21011304 |
MFR Part No. | 6783.9190.0400 |
UNSPSC Code | 31191501 |
Vacuum Hole Design | Multi Hole |