£0.28
Ex VAT
£0.34
Inc VAT
5 Variations Available
Product Details
Product Specification
The 3M™ Hookit™ Paper Sheet 255P is an Aluminium Oxide abrasive with long life and sustained cutting action. It features an anti-loading coating to extend product working life.
• Longer life.
• Sustained cutting action.
• Anti-loading coating.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
EAN | 5010027543683 |
ECLASS Code | 21011304 |
Grit | P320 |
Length | 127mm |
Series | 255P |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 70mm |