£0.64
Ex VAT
£0.77
Inc VAT
10 Variations Available
Product Details
Product Specification
Often used as a dry sanding alternative to Wetordry™ paper, 3M™ abrasive sheets are available in 230mm x 280mm sheets and grades.
Features and Benefits
• Sharp silicon carbide mineral gives an aggressive cut with fine finish
• Higher loading resistance means extended product life
• A flexible 'A' weight high performance silicon carbide sheet
• Ideal for finishing paints and lacquers, wood and plastics
Typical Applications
• For hand sanding or random orbital sanding on furniture, ornaments, frames, fillers, mouldings, profiles
Notes
• Mineral: Silicon Carbide
• Backing: A-weight Paper
• Coating: Open
• Bond: Resin
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Brand | 3M |
EAN | 5010027111462 |
ECLASS Code | 21011304 |
Grit | P150 |
Length | 280mm |
MFR Part No. | A02563 |
Series | 618 |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |