£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
The Norton Vulcan stone depressed centre cutting discs provide high versatility and reliability. Excelling in aerospace, automotive, foundry, fabrication and other specialised areas, Vulcan wheels meet diverse cutting and grinding needs across steel, stainless steel, cast iron, and stone applications. These discs offer optimal performance at a competitive price point making them an ideal cutting solution.
Features & Benefits
• Enjoy exceptional value with superior performance
• Versatile for stone and universal applications
• Cost-effective solution for efficient, high quality, clean cutting
Typical Applications
• These discs are for use with an angle grinder
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 30 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252925500 |
Series | VULCAN |
Suitable Materials | Metal Stainless Steel Steel Stone |
Thickness | 3.2mm |
Type | Type 42 |
UNSPSC Code | 31191506 |