£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
These Flexovit cutting discs offer durability in tough working conditions. This range operate efficiently in high pressure and challenging environments. Ideal for use in maintenance, repair and construction tasks, these discs offer precision and maximised productivity. The optimized design ensures consistent performance whilst minimising downtime.
Features & Benefits
• The Zirconia and aluminium oxide blend offer durability and stability, minimizing vibration for a comfortable cutting experience
• Hard grade wheel ensures longer wheel life and more cuts on hard materials
• Coarse grain enables fast cutting, enhancing productivity
Typical Applications
• These discs are for use on rail saws
• Cutting and shaping rail tracks with precision and efficiency
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 300mm |
EAN | 8711479109973 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 24 |
Maximum RPM | 5100rpm |
MFR Part No. | 66252920092 |
Thickness | 3.5mm |
UNSPSC Code | 31191506 |