£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Suitable for working on stainless steel (INOX) and offers a modern, high-performance and ergonomic alternative to conventional grinding wheels. For optimum results, use with a flat contact angle and the SFS CC-GRIND clamping flange set. Only use the face of the disc, not suitable for peripheral grinding.
Applications:
Deburring, chamfering, work on edges and weld dressing
Drive types:
Angle grinder
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22.23mm |
Brand | Pferd |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 4007220900895 |
ECLASS Code | 21011313 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 64186115 |
Optimum angle for use | May-15° |
Series | CC-GRIND-SOLID |
Suitable Materials | Stainless Steel Steel |
Type | Type 42 |
UNSPSC Code | 31191506 |