SKU:
NOR2301562T
MPN:
66252837244
£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Norton Starline offers a comprehensive solution for metalworking with sizes compatible for a range of angle grinders, ensuring convenience and versatility. Designed for fast material removal and efficient cutting, they ensure consistent performance and user comfort. Ideal for industries like fabrication, construction, automotive, and aerospace, they cover tasks from rough cutting to fine finishing.
Features & Benefits
• These discs offer efficient material removal and easy cutting maximising productivity
• Through the low vibration generation, the discs provide a comfortable and consistent operation allowing for high level finishes
• Through the aluminium oxide abrasive material, these discs help remove impurities, scale and rust from project surfaces
Typical Applications
• These discs are for use on angle grinders
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 115mm |
EAN | 5900442697422 |
ECLASS Code | 21011313 |
Grit | 46 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252837244 |
Series | Cutting Disc |
Suitable Materials | Stainless Steel Steel |
Thickness | 1.6mm |
UNSPSC Code | 31191506 |