£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
The Flexovit stone cutting and grinding solutions feature silicon carbide wheels, ensuring uninterrupted performance even in tough conditions, resisting clogging for continuous efficiency. Versatile for metal, including cast iron and stone applications, Flexovit's products provide reliability and durability. They excel in demanding environments, minimising downtime and maximising productivity. Ideal for metalwork and stone cutting tasks in industries where efficiency is crucial, these silicon carbide wheels offer resilience and consistent performance.
Features & Benefits
• Ceramic grain ensures rapid cutting through stone and cast iron, enhancing productivity and reducing abrasive costs with extended wheel life
• Iron-free composition prevents workpiece contamination, maintaining integrity and quality
• Abrasive costs reduced along with an improvement in productivity through the good quality wheel life
Typical Applications
• These discs are for use with petrol and gas saws
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 300mm |
EAN | 8711479338434 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 30 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 5100rpm |
MFR Part No. | 66252951156 |
Suitable Materials | Metal Stone |
Thickness | 3.5mm |
UNSPSC Code | 31191506 |