£7.29
Ex VAT
£8.75
Inc VAT
27 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Bore | 22.23mm |
Brand | Milwaukee |
Diameter | 115mm |
EAN | 4002395361687 |
ECLASS Code | 21011313 |
MFR Part No. | 4932399521 |
Mounting Type | Bore |
UNSPSC Code | 31191506 |