Quick Order
Track Your Goods
Contact Us
Branch Finder
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
MLW2800532F
MPN:
4932399542
£62.69
Ex VAT
£75.23
Inc VAT
Product Specification
Abrasive Material
Diamond
Bore
22.23mm
Brand
Milwaukee
Diameter
230mm
ECLASS Code
21011313
MFR Part No.
Mounting Type
UNSPSC Code
31191506