£44.79
Ex VAT
£53.75
Inc VAT
7 Variations Available
Product Details
Product Specification
‘B’ Quality - Open Type (Medium Hardness)
For finishing steel and pressed brassware, nickel-silver, copper, brass, silver, aluminium chrome and plastics. Also suitable for nickel and chrome deposits. Guaranteed quality
all-cotton cloth in multiple sections of 1/2” (13mm) width. Open type mops will splay under pressure to suit irregular surfaces and give a medium polishing pressure.
Can be used in conjunction with Lustre, Hyfin, Steelbrite, Scovax, and Satene compositions.
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Diameter | 203.2mm |
ECLASS Code | 21011308 |
Hardness | Medium |
MFR Part No. | L000220282 |
Mop Type | Open |
Number of Sections | 1 |
UNSPSC Code | 23131504 |
Width | 25.4mm |