Pferd

CC-FS 115mm FIBRE DISC A24

SKU:

PFD2010041A

MPN:

64190002

£2.49

Ex VAT

£2.99

Inc VAT

OUT OF STOCK

    Product Details

    For aggressive grinding and finishing, achieving maximum removal rates. Providing a very long service life. The ceramic grain is suited for working on hard materials and coatings.
    • Quick change attachment means less downtime
    • Low vibration and reduced noise development
    • Workpiece temperatures reduced by up to 30%
    • Stock removal increased by up to 40%
    • Tool life increased by up to 30%
    • Use with matching Combi-Click or CC-Grind backing pad Ceramic Co-Cool
    • Suitable for particularly hard-to-grind materials including stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Pferd

    EAN

    4007220763179

    ECLASS Code

    21011313

    UNSPSC Code

    31191506