£1.14
Ex VAT
£1.37
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Hardy yet economical sanding discs, perfect for rough grinding. Especially effective on carbon & stainless steels, and non-ferrous metal alloys.
Features and Benefits
• Greater Economy
• Zirconia Alumina grit ensures high stock removal Rates
• Used for rough Grinding in the Workshop
• Especially suitable for use on Carbon steels, stainless steels and non Ferrous metal alloys
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting Stock Removal Surface Preparation |
Backing Material | Fibre |
Bonding | Resin |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Hermes |
Colour | Blue |
Compatible Materials | INOX/Stainless Steel Non-Ferrous Metals Steel Super Alloys |
Compatible With | Right Angle Grinder |
Diameter | 180mm |
ECLASS Code | 21011313 |
Grit | 80 |
Grit Grade | Coarse |
Maximum Operating Speed | 8500rpm |
MFR Part No. | 6040087 |
Pack Quantity | 25 |
Series | RB414X-PROCUT |
Standards Met | EN 13743 FEPA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | Star Centre Hole |