£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
3M 566A. Flat.
Good performance at an economical price. Available in P120 for finer blending, refining and finishing work.
Features and Benefits
• Flap discs allow for one-step grinding and blending, saving both time and cost
• Alumina zirconia self-sharpens, providing extended life and more cutting power than aluminum oxide - reducing replacement costs
• Extremely strong, Y-weight polyester-cotton backing provides flexibility and supports fast cut on medium to high pressure grinding and finishing applications
• Quick change disc simplifies disc changes - does not require hand tools
• Perfect for sharp edge work and flat finishing
Typical Applications
• Weld grinding, stock removal, deburring, deflashing, edge chamfering, cleaning, blending, finishing
Notes
• Materials - All metals
• Mineral - Alumina Zirconia
• Backing - X-weight cotton cloth on reinforced glass fibre resin
• Coating - Closed
• Bond - Resin
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | 3M |
Diameter | 115mm |
Disc Type | Flat (Type 27) |
EAN | 5902658650307 |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 13300rpm |
MFR Part No. | 7000104462 |
Model Number | 65030 |
Series | 566A |
UNSPSC Code | 31191506 |