£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The ceramic grit guarantees extremely cool grinding on poor heat conducting materials, which means optimum grinding results without thermal damage to workpiece.
Abrasive: Ceramic oxide CO.
Materials that can be worked: Stainless steel (INOX), steel.
Applications:
Deburring, chamfering, work on edges, weld dressing and work on fillet welds
Drive Types:
Angle grinder
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Bore | 22.23mm |
Brand | Pferd |
Diameter | 125mm |
Disc Type | Conical (Type 29) |
EAN | 4007220790182 |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 12200rpm |
MFR Part No. | 67689066 |
Series | PFR |
UNSPSC Code | 31191506 |