£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Prepare and finish projects with these AtaAbrasives® Mini Fan Grinders. Useful on a wide range of materials, these fan grinders are ideal for general deburring, preparing, and finishing projects for professional results.
Features and Benefits
• Adaptable to shaped projects as well as flat
• Efficient and easy to use for professional finishes
• Low noise and low vibration when paired with a compatible tool for user comfort
Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 15mm |
ECLASS Code | 21011305 |
Grit | P80 |
Maximum Operating Speed | 38,200rpm |
MFR Part No. | FG1515-80 |
Mounting Diameter | 3mm |
Series | FG1515 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 15mm |