£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Firm polishing pad that is made with the highest quality of German foams, using a closed cell structure for a firmer less absorbent pad
Features and Benefits
• Firm polishing pad made with the highest quality German foam
• Great for removing surface defects that are less severe
• Restores gloss and clarity levels
Attribute | Value |
---|---|
Brand | Flexipads |
Colour | Orange |
Diameter | 80mm |
ECLASS Code | 21011307 |
Hardness | Hard |
MFR Part No. | 44700 |
Series | Flexipads® |
Thickness | 25mm |
UNSPSC Code | 31191506 |