SKU:
MMM2302064J
MPN:
7100074408
£15.49
Ex VAT
£18.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Type 27 DPC Grinding
3M Cubitron II bonded abrasive grinding discs are both faster cutting and longer lasting than conventional grinding wheels.
Boasts 3M™ precision-shaped grain technology that transforms the process of grinding metal.
Features and Benefits
• Specifically engineered to cut faster and last longer than competitive ceramic products
• 3M Precision Shaped Grain self-sharpens, runs cool and fully optimises mineral breakdown for extra-long life
• Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys
Notes
• Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
• Must be used with the ANSI-approved Flanges for Type 1 Cut-Off Wheels and a Wheel Guard that fits the size of the Cut-Off Wheel
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 4046719939992 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | 27 A36 Q BF |
Grain Size | 36-Medium |
Grit | 36 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
MFR Part No. | 7100074408 |
Model Number | 65494 |
Optimum angle for use | 25 to 35° |
Series | Cubitron II |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |