SKU:
MMM2302544D
MPN:
7100017401
£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
This premium Performance Cut & Grind wheel contains precision-shaped grain for fast cut and long life. Specially formulated to be used on stainless and mild steel for all cutting, grinding and back gouging applications.
•3M precision-shaped grain for ultra fast cut and long life
•Versatile - use as both a grinding wheel and cut-off wheel
•Specially formulated for use on stainless and mild steel
•Cool cutting for a higher quality and faster cut
Type 27 DPC 'Cut & Grind'
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 15.88mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 100mm |
EAN | 4046719811533 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | 27 A 36 S BF |
Grain Size | 36-Medium |
Grit | 36 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 7100017401 |
Model Number | 81153 |
Optimum angle for use | 25 to 35° |
Series | Cubitron II |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 4.2mm |
Type | Type 27 |
UNSPSC Code | 31191506 |