£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
These grinding wheels are designed to be used with the Dremel SC402 Mandrel. The Dremel Easy Speedclic (SC) mechanism makes wheel changing easy, simply pull, twist and release. This feature makes accessory changes such as this 6x faster than using a standard mandrel It makes accessory changes 6X faster than using a standard. The indent on the disc allows the mandrel to retain distance from the workpiece when in use face down. This allows for grinding on a flat surface. These wheels are ideal for use on metals, stainless steel, aluminium, brass, ceramic, copper hardwood, plastic, softwood and stone.
Features and Benefits
• Shank diameter: 3.2 mm
• Working diameter: 38 mm
• Grit: 320
• Width: 35 mm
• Length: 35 mm
• Height: 4 mm
Material Applications
• Steel
• Stainless steel
• Hardened steel
• Brass
• Gold
• Aluminium
• Silver
• Cast iron
• Copper
Attribute | Value |
---|---|
Application | Grinding |
Bore | 3.2mm |
Brand | Dremel |
Centre Hole | Speedclic |
Diameter | 38mm |
EAN | 8710364054879 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grain Size | 320-Very Fine |
Grit | 320 |
Maximum RPM | 35000rpm |
MFR Part No. | SC541 |
Pack Size | 2 |
Suitable Materials | Hard Alloys Metal Stainless Steel Steel |
Thickness | 4mm |
Type | Type 27 |
UNSPSC Code | 31191506 |