noscriptFlexovit Grinding Wheel, 100 x 40 x 31.75mm, A46, Aluminium Oxide 66243528671 | Cromwell Tools

Flexovit

Grinding Wheel, 100 x 40 x 31.75mm, A46, Aluminium Oxide

SKU:

FLV2352466G

MPN:

66243528671

£42.49

Ex VAT

£50.99

Inc VAT

IN STOCK (1)

    Product Details

    Size: 100 x 40 x 31.75mm


    Contact your local branch if the size or style you require is not listed.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bore

    31.75mm

    Brand

    Flexovit

    Diameter

    100mm

    EAN

    3157625631564

    ECLASS Code

    21011305

    Grade

    Medium

    Grain Designation

    WA46KV

    Grain Size

    A46

    MFR Part No.

    66243528671

    Model Number

    66243528671

    Thickness

    40mm

    UNSPSC Code

    23131503