£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
3M™ Mini Mandrel is a tool attachment that holds a 1 inch wide strip of Scotch-Brite™ non-woven material, enabling the user to clean, polish, or deburr the inside diameter of a pipe or other cylinder. The 2-7/8 inch long mini mandrel fits onto a rotary tool like a die grinder or drill. The shank of the mandrel is 1/4 inch diameter and compatible with a 1/4 inch power tool collet or drill chuck.
Mandrel enables access to tight diameters with a piece of Scotch-Brite™ non-woven material.
Versatile mandrel holds a 1 inch wide strip of Scotch-Brite™ non-woven material, cut to the length needed for the application and centered on the mandrel.
Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool.
Shank fits a 1/4 inch power tool collet or drill chuck.
Max RPM is 14,000.
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0048011040202 |
ECLASS Code | 21021106 |
Product Type | Mandrel |
Shank Diameter | 6.35mm |
UNSPSC Code | 31191500 |