£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Scotch-Brite belts have limited stock removal capabilities but remove scratches whilst leaving a fine finish.
Features and Benefits
• Aggressive and long lasting non-woven belts
• Perfect for deburring, finishing, blending, and cleaning
• Reinforced low-stretch backing offers great flexibility and class-leading edge durability
• Excels in portable belt tools
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Colour | Maroon |
EAN | 4001895588334 |
ECLASS Code | 21011303 |
Grade | Coarse |
Length | 610mm |
MFR Part No. | 7000068023 |
Model Number | 05655 |
Series | SC-BS |
UNSPSC Code | 31191507 |
Width | 13mm |