£103.80
Ex VAT
£124.56
Inc VAT
Product Details
Product Specification
These Bibielle X-FLEX surface conditioning belts are made to be very flexible and prevent delamination. This allows the belts to be used in tighter contours and fit into compact machinery making it perfect for portable machines, all while still providing full finishing properties.
Features and Benefits
• Unique construction allows for flexibility so the belts can be used in tighter and smaller or portable machines
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | X-FLEX Cloth |
Brand | Bibielle |
Colour | Brown |
ECLASS Code | 21011303 |
Grade | Coarse |
Length | 457mm |
MFR Part No. | SCB221 |
Model Number | SCB221 |
Series | SCXF |
UNSPSC Code | 31191507 |
Width | 12mm |