£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
3M Type C brushes boast a 150mm diameter with thinner curved bristles, ensuring superior conformability for effective use on irregular surfaces. Ideal for cleaning, finishing, polishing, and light deburring in metal fabrication, casting, forging, wood, and jewelry. Their versatile design and high-quality bristles make them a reliable solution for precise work across diverse materials and industries.
Features and Benefits
• 3M Type C brushes: 150mm diameter with thinner curved bristles for superior conformability
• Ideal for cleaning, finishing, polishing, and light deburring in various materials
• Versatile design suitable for metal fabrication, casting, forging, wood, and jewellery
• High-quality bristles ensure reliable and precise work on irregular surfaces or detailed features
Typical Applications
• Perfect for cleaning, polishing, deburring, casting & forging
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Arbor Hole Diameter | 3.18mm |
Brand | 3M |
Bristle Material | Nylon |
Bristle Type | Radial |
Brush Type | Nylon Brush |
Colour | White |
Diameter | 25mm |
EAN | 0048011276137 |
ECLASS Code | 21011308 |
Grit | P120 |
Maximum Operating Speed | 35000 |
MFR Part No. | 7000000763 |
Model Number | 25613 |
Mounting Type | Central Hole |
Series | BB-ZB |
UNSPSC Code | 31191521 |