£1.19
Ex VAT
£1.43
Inc VAT
14 Variations Available
Product Details
Product Specification
Active grinding additives in the coating significantly improve stock removal, prevent clogging and result in cooler grinding. Available in cylindrical and conical shapes.
Abrasive: Ceramic oxide grain CO-COOL, for aggressive grinding with maximum stock removal on hard and tough materials which do not conduct heat well.
Maximum Running Speeds:
Up to 25mm diameter 22900
Up to 30mm diameter 19100
Uo to 45mm diameter 12700
Up to 60mm diameter 9500
Attribute | Value |
---|---|
Brand | Pferd |
EAN | 4007220772287 |
ECLASS Code | 21011300 |
UNSPSC Code | 31191504 |