noscriptYork 65mm x M14Twist Knot Cup Brush 50 SWG 2955230K | Cromwell Tools

York

65mm x M14Twist Knot Cup Brush 50 SWG

SKU:

YRK2955230K

MPN:

2955230K

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.


    Features and Benefits
    • Heavy duty, cleaning of large metal surface.
    • Weld scale and corrosion removal.
    • Pre-paint surface preparation.
    • Ideal for cleaning welds and fabricated steelworks.
    • Suited for use on appropriate angle grinders.


    Product Documents
    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    M14

    Brand

    York

    Bristle Material

    Steel

    Bristle Type

    Twist Wire

    Brush Type

    Cup Brush

    Diameter

    65mm

    EAN

    5036140397477

    ECLASS Code

    21011308

    Maximum Operating Speed

    12500rpm

    Mounting Type

    Threaded Bore

    UNSPSC Code

    27111907

    Wire Diameter

    0.5mm