Logic

Circular Twisted Wire Brushes - Plain Bore

3 Variations

For a more aggresive removal of corrosion and coatings of all kinds. Cleans welds. Deburring of all kinds of workpieces.

Specifications:
9902.1079: (Dia)75mm x (W)10mm x (Bore)13mm. Max rpm: 20000.
9902.2075: (Dia)115mm x (W)15mm x (Bore)22mm. Max rpm: 12000.
9902.2081: (Dia)100mm x (W)10mm x (Bore)22mm. Max rpm: 12000.