noscript3M 3 TAPING HEAD, 2 IN, UPPER,1/CASE 7000049329 | Cromwell Tools

3M

3 TAPING HEAD, 2 IN, UPPER,1/CASE

SKU:

MMM9814586C

MPN:

7000049329

£679.00

Ex VAT

£814.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    3M™ AccuGlide™ Taping Head is designed for a wide range of series. This taping head is designed to allow the sealing tapes to securely seal with a low impact to protect lightweight cases. For a quick and easy way of sealing boxes this is a great tool as it is designed to tape at speeds of up to 40 cases or 100ft per minute.


    Features and benefits
    • Designed to be durable and low maintenance
    • Provides quality and consistent tape applications
    • Securely seals with a low impact, to protect lightweight cases


    Product Specification
    Attribute
    Value

    Brand

    3M

    ECLASS Code

    24239090

    MFR Part No.

    7000049329

    Number of Pieces

    1PCE

    To Suit

    3M-Matic™ Case Sealer 200a

    Type

    Taping Head

    UNSPSC Code

    27112719