SKU:
DEV7112077X
MPN:
14260
£23.49
Ex VAT
£28.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Extremely powerful and water-resistant. Permanent non-shrinking bonds. Bonds metals, wood, concrete, glass and ceramics.
Max. operating temperature: 93°C.
Pot life: 10mins.
Mix ratio: 1:1.
Attribute | Value |
---|---|
Brand | Devcon |
Colour | Amber |
Compatible Materials | Ceramic Concrete Glass Metal Plastic Wood |
Container Type | Cartridge |
Drying / Bonding Time | 10min. |
EAN | 0078143142604 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Electrically Insulating Gap-filling Water-Resistant |
Flammable | No |
Grade | Fast |
MFR Part No. | 14260 |
Pack Size | 50ml |
Product Composition | Epoxy |
Resistance Type | Chemical-Resistant Water-Resistant |
Series | "2 TON" EPOXY |
Type | General Purpose |
UNSPSC Code | 31201601 |