£27.09
Ex VAT
£32.51
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Metallic appearance, thixotropic with good gap filling properties. Non-sagging up to 5mm thickness. Suitable also for a variety of substrates, including ceramics, glass, rubbers and rigid plastics. Ideal for vertical applications. Ideal for ferrous metals, aluminium, copper, zinc and galvanised metal etc. Light handling strength at four hours.
Resistance properties
Chemical - Excellent. Heat - Good.
Water - Good.
Attribute | Value |
---|---|
Brand | Araldite |
Colour | Metallic |
Compatible Materials | Ceramic Glass Metal Plastic Rubber Textiles Wood |
ECLASS Code | 23330105 |
Features | Ideal for vertical applications |
MFR Part No. | 25000016 |
Pack Size | 50ml |
Type | Epoxy |
UNSPSC Code | 31201601 |