£21.99
Ex VAT
£26.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Strong adhesive bond. Ideal for mounting photographs, maps, prints and drawings. High strength professional-grade adhesive for coated papers. Slow-drying adhesive allows pinpoint positioning before final bonding. Permanent when dry.
Controlled spray pattern greatly reduces adhesive mist.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
Compatible Materials | Cardboard Metal Paper Plastic Textiles |
EAN | 5900422003175 |
ECLASS Code | 23330105 |
Features | Extra Strong Slow Drying To Allow Positioning |
MFR Part No. | YP208060639 |
Pack Size | 400 |
Product Composition | Aerosol |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |