£46.79
Ex VAT
£56.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
402 Instant Adhesive offers quick, durable bonds across various porous materials and substrates. It resists temperatures up to 135°C, making it ideal for high-speed production and ad-hoc repairs. Formulated with reduced hazardous ingredients, it ensures safety and convenience with rapid curing for strong, reliable adhesion in demanding environments.
Features and Benefits
• Quick, durable bonds
• Resists temperatures up to 135°C
• Suitable for porous materials and a wide range of substrates
• Reduced hazardous ingredients for safety
• Ideal for high-speed production and ad-hoc repairs
• Rapid curing for convenience and efficiency
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Aluminium Canvas Cardboard Paper Plastic |
Container Type | Bottle |
Drying / Bonding Time | 0.05min. |
EAN | 4058093034484 |
ECLASS Code | 23330105 |
Features | Biocompatible Fast-Setting High Temperature-Resistant |
Flammable | No |
Grade | Instant |
MFR Part No. | 2714623 |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Resistance Type | Extreme Temperature-Resistant |
Series | LOCTITE 402 |
Temperature Resistance Range | 0°C to 135°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |