£419.00
Ex VAT
£502.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This low bloom, low odour adhesive is ideal for bonding metal, plastic, porous substrates, and acidic surfaces. WRAS-approved for drinking water use, it offers strong fixture strength, medium/high viscosity, and a gap fill of 0.25mm. Suitable for temperatures ranging from -40°C to +80°C.
Features and Benefits
• Ideal for bonding metal, rubber, and plastic materials
• High viscosity for better control during application
• Fast setting for quick, efficient repairs
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber Wood |
Container Type | Bottle |
Drying / Bonding Time | 1min. |
ECLASS Code | 23330105 |
Features | Fast-Setting Low Odour Low Temperature-Resistant |
Flammable | No |
Grade | Instant |
MFR Part No. | 230691 |
Pack Size | 500g |
Product Composition | Cyanoacrylate |
Resistance Type | Extreme Temperature-Resistant |
Series | LOCTITE 403 |
Temperature Resistance Range | -40°C to 80°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |