Loctite

Structural Adhesive, Fast-Setting, Temperature-Resistant, 400g

SKU:

LOC7255096M

MPN:

2155333

£129.00

Ex VAT

£154.80

Inc VAT

OUT OF STOCK

    Product Details

    Loctite® toughened hybrid structural adhesive offers excellent adhesion to composites and plastics, achieving full strength in 24 hours. Its impact-resistant, non-flammable, and non-corrosive formula ensures safety and performance in various applications. Ideal for automotive, aerospace, and construction, it is suitable for both indoor and outdoor use.


    Features and Benefits
    • Excellent adhesion to composites and plastics
    • Full strength in just 24 hours
    • Impact-resistant for high performance
    • Non-flammable formula enhances safety
    • Non-corrosive, ensuring excellent performance indoors and outdoors


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    5°C to 60°C°

    Brand

    Loctite

    Colour

    Yellow

    Compatible Materials

    Metal Plastic

    Container Type

    Cartridge

    Drying / Bonding Time

    30min.

    EAN

    4058093008102

    ECLASS Code

    23330105

    Features

    Fast-Setting High Peel Strength High Shear Strength Shock-Resistant Temperature-Resistant

    Flammable

    No

    Grade

    Long

    MFR Part No.

    2155333

    Pack Size

    400g

    Product Composition

    Cyanoacrylate

    Resistance Type

    Shock-Resistant Temperature-Resistant

    Series

    LOCTITE 4080

    Temperature Resistance Range

    0°C to 150°C°

    Type

    Structural Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Paste