£337.00
Ex VAT
£404.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A high viscosity, black rubber-toughened instant adhesive, ideal for bonding metal, plastic, and rubber in high-stress applications. It provides strong resistance to impact and shock loading, with a gap fill of 0.20mm and temperature tolerance from -40°C to +100°C. Perfect for industrial and automotive use.
Features and Benefits
• High viscosity for secure bonding
• Black rubber-toughened for impact and shock resistance
• Ideal for bonding metal, plastic, and rubber
• Suitable for applications requiring high durability
• Temperature resistant from -40°C to +100°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Black |
Compatible Materials | Metal Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.2min. |
ECLASS Code | 23330105 |
Features | Flexible High Peel Strength High Shear Strength High Strength Temperature-Resistant |
Flammable | No |
Grade | Instant |
MFR Part No. | 231970 |
Pack Size | 500g |
Product Composition | Cyanoacrylate |
Resistance Type | Temperature-Resistant |
Series | LOCTITE 4105 |
Temperature Resistance Range | -40°C to 100°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |