Loctite

Instant Adhesive, General Usage, Fast-Setting, 20g

SKU:

LOC7255019K

MPN:

1920919

£23.49

Ex VAT

£28.19

Inc VAT

OUT OF STOCK

    Product Details

    LOCTITE 416 is a high viscosity, fast-setting, transparent adhesive ideal for bonding metals, rubbers, plastics, and polyolefins (with primer). It offers reliable, strong bonds and is perfect for quick repairs and industrial applications. Suitable for demanding environments, it ensures durable adhesion across various surfaces and conditions


    Features and Benefits
    • High viscosity for strong bonding
    • Fast setting for quick repairs
    • Suitable for bonding metals, rubbers, and plastics
    • Compatible with polyolefins when used with primer
    • Transparent and colourless for a clean finish


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    22°C to 40°C°

    Brand

    Loctite

    Colour

    Clear

    Compatible Materials

    Metal Plastic Rubber

    Container Type

    Bottle

    Drying / Bonding Time

    0.2min.

    EAN

    5010266008004

    ECLASS Code

    23330105

    Features

    Fast-Setting General Usage Solvent Free Formula

    Flammable

    No

    Grade

    Instant

    MFR Part No.

    1920919

    Pack Size

    20g

    Product Composition

    Cyanoacrylate

    Series

    LOCTITE 416

    Temperature Resistance Range

    -40°C to 80°C°

    Type

    Instant Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid