Loctite

Instant Adhesive, High Temperature-Resistant, Suitable For Acidic Surfaces, 300g

SKU:

LOC7255028H

MPN:

88526

£307.00

Ex VAT

£368.40

Inc VAT

OUT OF STOCK

    Product Details

    LOCTITE 454 is a high-performance instant adhesive designed for rapid bonding of various materials, including metals, plastics, and porous surfaces. Its gel consistency allows for overhead and vertical application, while its NSF P1 certification ensures safety for food contact. Ideal for time-sensitive repairs requiring strong, durable connections.


    Features and Benefits
    • Rapid bonding of various materials, including metals, plastics, and porous surfaces
    • Gel consistency enables overhead and vertical application
    • Fast, strong bond suitable for time-sensitive repairs
    • NSF P1 registered for safety in food contact applications
    • Perfect for quick repairs requiring uniform stress distribution


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    22°C to 40°C°

    Brand

    Loctite

    Colour

    Clear

    Compatible Materials

    Metal Plastic

    Container Type

    Bottle

    Drying / Bonding Time

    0.05min.

    ECLASS Code

    23330105

    Features

    High Temperature-Resistant Suitable for Acidic Surfacess like Chromate or Galvanized Surfaces Suitable for Porous Surfaces

    Flammable

    No

    Grade

    Instant

    MFR Part No.

    88526

    Pack Size

    300g

    Product Composition

    Cyanoacrylate

    Resistance Type

    Extreme Temperature-Resistant

    Series

    LOCTITE 454

    Temperature Resistance Range

    -40°C to 120°C°

    Type

    Instant Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Gel