Bostik

Hot melt Adhesive, Fast Setting, 5kg

SKU:

BST7051004R

MPN:

91157A

£95.99

Ex VAT

£115.19

Inc VAT

IN STOCK (1)

    Product Details

    Bostik 6370 is a clear and flexible grade with high hot tack and an open time up to 45 seconds. Ideal for bonding a wide variety of packaging materials, timber, leather, porous materials and foams.


    Product Specification
    Attribute
    Value

    Brand

    Bostik

    Colour

    Clear

    Compatible Materials

    Paper Plastic Textiles Wood

    Drying / Bonding Time

    20 to 30min.

    ECLASS Code

    23330105

    Features

    Fast Setting

    Flammable

    No

    Grade

    Fast

    MFR Part No.

    30813544

    Pack Size

    5kg

    Series

    GLUESTICKS

    Type

    Hot Melt Adhesive

    UNSPSC Code

    31201601